DP Contactor, 24V
- Mfr # 42DG35AJ
- Zoro # G024152355
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Horsepower @ Single Phase - 240V AC
5 hp
Overall Width
2.87 in
Overall Height
4.04 in
Full Load Current - Inductive
50 A
Horsepower @ Three Phase - 480V AC
20 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42DG35AJ
- Zoro #
- G024152355
- UPC #
- 195125603042
- Country of Origin
- China
Dimensions
- Overall Width
- 2.87 in
- Overall Height
- 4.04 in
Details
- Item
- DP Contactor
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Full Load Current - Inductive
- 50 A
- Horsepower @ Three Phase - 480V AC
- 20 hp
- Number of Normally Open Main Contacts
- 3
- Full Load Current - Resistive
- 63 A
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- NEMA Enclosure Rating
- No Enclosure
- Phase
- Three
- Number of Poles
- 3
- Horsepower @ Three Phase - 240V AC
- 15 hp
- Standards
- REACH Art. 33, UL
- Reversing Capability
- Non-Reversing
- Coil Voltage
- 24V AC (50 Hz), 24V AC (60 Hz)
- Series
- 42 Series
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC (50 Hz), 24V AC (60 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 63 A, Full Load Current - Inductive 50 A, Horsepower @ Three Phase - 240V AC 15 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.