This item is Discontinued.

Trademark Fine Art 6 Foot Growth Chart-'Gauge the Giraffe' by Sylvia Masek, 8x48 SM0009-C848GG

6 Foot Growth Chart-'Gauge the Giraffe' by Sylvia Masek, 8x48 (Discontinued)

  • Mfr # SM0009-C848GG
  • Zoro # G301613951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM0009-C848GG
Zoro #
G301613951
UPC #
844296050741
Country of Origin
United States

Dimensions

Size
8 in x 48 in

Details

Subject
Children's Art
Artist
Anonymous 
Product Type
Growth Chart
Style
Contemporary

Description

  • Artist: Anonymous
  • Subject: Children's Art
  • Style: Contemporary
  • Product Type: Growth Chart

This ready to hang, 6 foot growth chart features a giraffe.

Sylvia Masek attended Kent State University and walked away with a BFA in Visual Communication Design with a concentration in illustration. In 2002, she launched the Power of Whodo, an illustration studio specializing in whimsical artwork that evokes a sense of childhood wonder and innocence. She has enjoyed a measure of success since then, illustrating children's books, growth charts, kids room art and public pieces dispayed in Cleveland, Akron and Columbus, OH.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.