This item is Discontinued.

Trademark Fine Art Abraal 'Snowman And Wreath 2' Canvas Art, 14x19 ALI37690-C1419GG

Abraal 'Snowman And Wreath 2' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI37690-C1419GG
  • Zoro # G001446484
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI37690-C1419GG
Zoro #
G001446484
UPC #
192664469399
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Seasonal
Artist
Abraal
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Abraal
  • Subject: Seasonal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a snowman holding onto a wreath in the snow.

Hello, Im Abraal and I�m a new illustrator from Chile. Ever since I was a Little girl I liked to draw and invent stories which I transformed into comics or scenes, and even short tales, but for a quite a number of years, I had to postpone my drawings and stories. Now, I am very excited because Im drawing again and I�m feeling like a child with new toys.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.