This item is Discontinued.

Trademark Fine Art Abril Andrade 'Never Alone' Canvas Art, 18x24 ALI2048-C1824GG

Abril Andrade 'Never Alone' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI2048-C1824GG
  • Zoro # G001396208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI2048-C1824GG
Zoro #
G001396208
UPC #
190836359943
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Surrealism
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
Abril Andrade

Description

  • Artist: Abril Andrade
  • Subject: Surrealism
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a raven-haired girl with a bird-like creature wrapped around her neck in front of a green background.

Abril is able to escape to a fantasy world when a brush is in her hand, and express her ideas and feelings through pop surrealism art. In a world that moves fast, few things in life have the ability to make one stop and take a deep breath; few things allow you to become lost in a dream. The art of Abril does just that.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.