This item is Discontinued.

Trademark Fine Art Abril Andrade 'Unappreciated Skeleton' Canvas Art, 12x19 ALI37716-C1219GG

Abril Andrade 'Unappreciated Skeleton' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI37716-C1219GG
  • Zoro # G601449137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI37716-C1219GG
Zoro #
G601449137
UPC #
192664470432
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Abril Andrade
Subject
Figurative
Style
Eclectic
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Abril Andrade
  • Subject: Figurative
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a skeleton on the left side of the frame.

Abril is able to escape to a fantasy world when a brush is in her hand, and express her ideas and feelings through pop surrealism art. In a world that moves fast, few things in life have the ability to make one stop and take a deep breath; few things allow you to become lost in a dream. The art of Abril does just that.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.