Abstract Color Panels IV by Michelle Calkins- 16x24 Canvas, 16x24
Mfr # MC020-C1624GG
Zoro # G901540954
Key Features
- Size 16 in x 24 in
- Product Type Gallery-Wrapped Canvas Art
- Artist Michelle Calkins
- Subject Abstract
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # MC020-C1624GG
- Zoro # G901540954
- UPC # 886511005303
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Michelle Calkins
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features abstract color panels.
Michelle found solace in creation of art since childhood. It is her gift and she tries not to waste it. Michelle's influences are Edward Hopper, Andy Goldsworthy, ants, snails and people who paint things on the head of a pin. She is especially impressed with artists who create art that is not permanent, like sand painters and ice sculptors. Michelle's media of choice are oil and acrylic paint, oil pastel and photography. Having been a professional picture framer since 1990, the presentation aspect of the art world has been foremost on her mind.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Colorado State Puff Pillow (127-813)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- CLEVELAND Gasket, 3 In Flange Htr (07128)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- KRINNER Genie Tree Stand Xxl (94720)
- Trademark Fine Art Wall Art & Decor