This item is Discontinued.

Trademark Fine Art Adam Burton 'After the Rain' Canvas Art, 12x19 ALI7290-C1219GG

Adam Burton 'After the Rain' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI7290-C1219GG
  • Zoro # G001531692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI7290-C1219GG
Zoro #
G001531692
UPC #
191344544357
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Style
Contemporary
Artist
Adam Burton
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscapes

Description

  • Artist: Adam Burton
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features bales of hay sprinkled throughout a field under a cloudy sky.

Adam Burton is one of the UK's leading landscape photographers and author of six books. Since 2008, he has been working as a full time professional landscape photographer, regularly supplying imagery and undertaking commissions for a wide range of clients. He has photographed many of the world's most beautiful natural landscapes and specialises in the landscapes of the UK, particularly Southwest England.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.