Adolfo Carolis 'Turin 1911' Canvas Art, 14x19
Mfr # V6008-C1419GG
Zoro # G701614978
Key Features
- Product Type Gallery-wrapped Canvas Art
- Artist Anonymous
- Subject Vintage Advertisements
- Style Vintage
Product Information
- Brand Trademark Fine Art
- MFR # V6008-C1419GG
- Zoro # G701614978
- UPC # 844296058419
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Anonymous
- Subject: Vintage Advertisements
- Style: Vintage
- Product Type: Gallery-wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a vintage poster with statues of men.
For hundreds of years, posters have been displayed in public places all over the world. They have been designed to attract the attention of passers-by, making viewers aware of political viewpoints, specific events or to advertise a specific product or service. The poster industry began to attract aspiring painters who added brighter colors and contrast to posters which turned them into pieces of art in people's homes.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORAAM Boraam 46829 29 in. Augusta Swivel Stool; Cappuccino & Dark Brown (46829)
- BAXTON STUDIO Overlea White Plastic Modern Dining Chair, PK2 (62-3753)
- ALATERRE FURNITURE Monterey 40"L Triangular Set of Two Mid-Century Modern Nesting Tables, Warm Chestnut (ANMT1170N)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- Trademark Fine Art Wall Art & Decor