This item is Discontinued.

Trademark Fine Art Aert van der Neer 'River View By Moonlight' Canvas Art, 16x24 AA00878-C1624GG

Aert van der Neer 'River View By Moonlight' Canvas Art, 16x24 (Discontinued)

  • Mfr # AA00878-C1624GG
  • Zoro # G801341750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00878-C1624GG
Zoro #
G801341750
UPC #
192055071804
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Aert van der Neer
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape

Description

  • Artist: Aert van der Neer
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a landscape showing a city on the left side of the frame.

Aert van der Neer was a landscape painter in the Dutch Golden Age specializing in small night scenes and snowy winter landscapes. He served as a steward to the lords of Arkel before taking up amateur painting; however, his landscapes were not highly valued during his lifetime, and van der Neer supplemented his income by keeping a wine tavern in order to support himself, his wife, and their six children.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.