This item is Discontinued.

Trademark Fine Art Alan Blaustein 'Morning Fog' Canvas Art, 10x32 ALI5174-C1032GG

Alan Blaustein 'Morning Fog' Canvas Art, 10x32 (Discontinued)

  • Mfr # ALI5174-C1032GG
  • Zoro # G601528542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI5174-C1032GG
Zoro #
G601528542
UPC #
191344345329
Country of Origin
United States

Dimensions

Size
10 in x 32 in

Details

Subject
Landscapes
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Alan Blaustein

Description

  • Artist: Alan Blaustein
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features mountains and low-hanging clouds reflected in a rippling lake surface.

Alan Blaustein is a passionate traveler and image maker. During time spent abroad and within the USA, he has captured a unique variety of photography ranging from architecture to landscapes, in addition to portraits and still life photography. Alan's nostalgic, soft, romantic and alluring imagery brings the past into the present. His vast collection of fine art photography is featured in museum, gallery, and private collections. Alan has had success with his work in calendars, cards, and wall decor and also editorial images in periodicals, books, and magazines.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.