This item is Discontinued.

Trademark Fine Art Alan Murray 'Butterflie Garden' Canvas Art, 24x32 ALI37729-C2432GG

Alan Murray 'Butterflie Garden' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI37729-C2432GG
  • Zoro # G701450828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI37729-C2432GG
Zoro #
G701450828
UPC #
192664470975
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
People
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Alan Murray

Description

  • Artist: Alan Murray
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a girl sitting in a garden with a book.

Alan Murrays painted world is a world of love and beauty, of innocence and blossoming delight. He is able to capture a mood as delicate as the features he paints on his canvas, and just as intricate. Born in England, his family relocated to California when Alan was thirteen. It was there that his father encouraged him to pursue his artistic dreams. He studied at the Art Center College of Design in Los Angeles, and after graduation worked a series of jobs before being drafted into the Army. In the Army, he moonlighted from his job as a draftsman by painting portraits of officers wives, and their families. Two years after returning from the Army, he decided to show several of his paintings to local art dealers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.