This item is Discontinued.

Trademark Fine Art Albena Hristova 'Moonlight Garden I Spice' Canvas Art, 12x19 WAP01042-C1219GG

Albena Hristova 'Moonlight Garden I Spice' Canvas Art, 12x19 (Discontinued)

  • Mfr # WAP01042-C1219GG
  • Zoro # G701648607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP01042-C1219GG
Zoro #
G701648607
UPC #
191344832492
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Floral
Artist
Albena Hristova
Product Type
Gallery-Wrapped Canvas Art
Style
Modern Rustic

Description

  • Artist: Albena Hristova
  • Subject: Floral
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features orange and white flowers loosely painted on a dark grey background.

Albena Hristova, an international artist with over twelve years of classical art training and a master's in mural painting, is one of the most successful open edition artists on the market. She relentlessly searches for the perfect combination of form, color and texture. Her paintings exude elegance and timelessness. She was born and raised in a family of artists in Eastern Europe and presently resides in California. She possesses an incredible visual memory that fuels her avid artistic imagination.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.