Albena Hristova 'Moonlight Garden I Spice on Teal' Canvas Art, 16x24
Mfr # WAP02926-C1624GG
Zoro # G901660324
Key Features
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Artist Albena Hristova
Product Information
- Brand Trademark Fine Art
- MFR # WAP02926-C1624GG
- Zoro # G901660324
- UPC # 192055648884
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Albena Hristova
- Subject: Floral
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red and white flowers on a blue background.
Albena Hristova, an international artist with over twelve years of classical art training and a master's in mural painting, is one of the most successful open edition artists on the market. She relentlessly searches for the perfect combination of form, color and texture. Her paintings exude elegance and timelessness. She was born and raised in a family of artists in Eastern Europe and presently resides in California. She possesses an incredible visual memory that fuels her avid artistic imagination.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- PROSERIES Canvas Mattress Carrier, 25"x13"X82" (FC1014)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- MARTEX Bedspread, King, Chianti (MAINSPREAD CHIANTI)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- AMISTAD 12 x 18 in. Aluminum Sign - Pet Waste Transmits Disease Leash-Curb & Clean Up After Your Dog (AM2161326)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- Trademark Fine Art Wall Art & Decor