This item is Discontinued.

Trademark Fine Art Albert Biersdant 'Prairie Landscape' Canvas Art, 24x32 BL0843-C2432GG

Albert Biersdant 'Prairie Landscape' Canvas Art, 24x32 (Discontinued)

  • Mfr # BL0843-C2432GG
  • Zoro # G701509335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL0843-C2432GG
Zoro #
G701509335
UPC #
886511094987
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Landscape
Style
Impressionism
Product Type
Gallery-wrapped canvas art
Artist
Albert Biersdant

Description

  • Artist: Albert Biersdant
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features a prairie landscape.

Albert Bierstadt was a German-American painter best known for his lavish, sweeping landscapes of the American West. To paint the scenes, Bierstadt joined several journeys of the Westward Expansion. Though he was not the first artist to record these sites, Bierstadt was the foremost painter of these scenes of the 19th century.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.