This item is Discontinued.

Trademark Fine Art Albert Bierstadt 'Butterflies With Riders' Canvas Art, 35x47 BL01327-C3547GG

Albert Bierstadt 'Butterflies With Riders' Canvas Art, 35x47 (Discontinued)

  • Mfr # BL01327-C3547GG
  • Zoro # G001472407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01327-C3547GG
Zoro #
G001472407
UPC #
886511327474
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Albert Bierstadt
Product Type
Gallery-wrapped canvas art
Subject
Landscape
Style
Luminism

Description

  • Artist: Albert Bierstadt
  • Subject: Landscape
  • Style: Luminism
  • Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a flock of butterflies.

Albert Bierstadt (January 7, 1830 - February 18, 1902) was a German-American painter best known for his lavish, sweeping landscapes of the American West. In obtaining the subject matter for these works, Bierstadt joined several journeys of the Westward Expansion. Though not the first artist to record these sites, Bierstadt was the foremost painter of these scenes for the remainder of the 19th century. Bierstadt was part of the Hudson River School, not an institution but rather an informal group of like-minded painters. The Hudson River School style involved carefully detailed paintings with romantic, almost glowing lighting, sometimes called luminism. An important interpreter of the western landscape, Bierstadt, along with Thomas Moran, is also grouped with the Rocky Mountain School.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.