This item is Discontinued.

Trademark Fine Art Alberto Lopez 'Viva Cuba' Canvas Art, 16x24 MA0849-C1624GG

Alberto Lopez 'Viva Cuba' Canvas Art, 16x24 (Discontinued)

  • Mfr # MA0849-C1624GG
  • Zoro # G501540538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA0849-C1624GG
Zoro #
G501540538
UPC #
191344428022
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Travel & Transportation
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Alberto Lopez

Description

  • Artist: Alberto Lopez
  • Subject: Travel & Transportation
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a collage of images from Cuba, including Che, a cigar, and an old blue car.

Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the soul of the world, that it represents our human essence. MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright, beautiful colors, music, dance, love, hope, and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art that Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic, and above all it is beautiful and full of joy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.