This item is Discontinued.

Trademark Fine Art Aledanda 'Reflection Boat' Canvas Art, 12x19 WAP04526-C1219GG

Aledanda 'Reflection Boat' Canvas Art, 12x19 (Discontinued)

  • Mfr # WAP04526-C1219GG
  • Zoro # G201674014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP04526-C1219GG
Zoro #
G201674014
UPC #
192664426187
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Landscape
Style
Traditional
Artist
Aledanda
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Aledanda
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a blurred image of a boat on water.

Memories from her childhood, extensive travels, challenges of motherhood in her forties, and a never-ending sense of restlessness have been the most influential factors in Aledanda's photographic journey. Originally from Milan, Italy, Aledanda left for America at 20 years old, eager to experience a different way of life. After initially spending time in Hawaii and California, it was in her forties that she settled on the East Coast, where she divides her time between a small horse farm in Pennsylvania and a home in Lake Como, Italy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.