This item is Discontinued.

Trademark Fine Art Alexander Ivanov 'Christ Appearing To Mary' Canvas Art, 30x47 AA00005-C3047GG

Alexander Ivanov 'Christ Appearing To Mary' Canvas Art, 30x47 (Discontinued)

  • Mfr # AA00005-C3047GG
  • Zoro # G701342406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00005-C3047GG
Zoro #
G701342406
UPC #
192055037145
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Alexander Ivanov
Subject
People
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Alexander Ivanov
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Christ on the right side of the frame.

Alexander Andreyevich Ivanov, born 1806 and died 1858, was a Russian painter who followed the tradition of Neoclassicism in all of his works. He was born and also died in St. Petersburgh.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.