This item is Discontinued.

Trademark Fine Art Alexander Samokhvalov 'The Russian Revolution' Canvas Art, 14x19 BL01447-C1419GG

Alexander Samokhvalov 'The Russian Revolution' Canvas Art, 14x19 (Discontinued)

  • Mfr # BL01447-C1419GG
  • Zoro # G001473640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL01447-C1419GG
Zoro #
G001473640
UPC #
886511386471
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Vintage
Subject
Posters/Advertisements
Artist
Alexander Nikolayevich Samokhvalov

Description

  • Artist: Alexander Nikolayevich Samokhvalov
  • Subject: Posters/Advertisements
  • Style: Vintage
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features two red men on a battlefield.

Alexander Nikolayevich Samokhvalov (21 August, 1894 - 20 August, 1971) was a Soviet Russian painter, watercolorist, graphic artist, illustrator, art teacher and Honored Arts Worker of the RSFSR, who lived and worked in Leningrad. He was a member of the Leningrad branch of Union of Artists of Russian Federation, regarded as one of the founders and brightest representatives of the Leningrad school of painting, and most famous for his genre and portrait painting.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.