This item is Discontinued.

Trademark Fine Art Almeida Junior 'The Guitar Player' Canvas Art, 24x32 AA00010-C2432GG

Almeida Junior 'The Guitar Player' Canvas Art, 24x32 (Discontinued)

  • Mfr # AA00010-C2432GG
  • Zoro # G001330677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00010-C2432GG
Zoro #
G001330677
UPC #
192055037336
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
People
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Artist
Almeida Junior

Description

  • Artist: Almeida Junior
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man playing music next to a woman.

Jose Ferraz de Almeida Junior, born 1850 and died 1899, was a Brazilian artist and painter. One of his skills is the ability to paint in the realistic traditional style of Gustave Coubet.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.