This item is Discontinued.

Trademark Fine Art American Eyes 'Rosebud Ranch' Canvas Art, 22x32 ALI24337-C2232GG

American Eyes 'Rosebud Ranch' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI24337-C2232GG
  • Zoro # G001394235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI24337-C2232GG
Zoro #
G001394235
UPC #
192055758675
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
American Eyes
Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: American Eyes
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a landscape with a white sky above.

American Eyes is a national collective of photographs that were taken throughout the United States during the 1970s. Resurrected from the original slides and negatives, brought into the digital age and enhanced using modern computer technology, this collection offers a unique view into the society of its era.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.