This item is Discontinued.

Trademark Fine Art Amy Vangsgard 'Abstract Flower Unfurling Vertical 1' Canvas Art, 14x19 AV0153-C1419GG

Amy Vangsgard 'Abstract Flower Unfurling Vertical 1' Canvas Art, 14x19 (Discontinued)

  • Mfr # AV0153-C1419GG
  • Zoro # G001472797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AV0153-C1419GG
Zoro #
G001472797
UPC #
886511933637
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Amy Vangsgard
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Style
Contemporary

Description

  • Artist: Amy Vangsgard
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features swirling colors of green, red, and yellow.

Amy Vangsgard lives in Los Angeles, CA. She graduated from Art Center College of Design. For over 20 years Amy has been an award winning freelance illustrator. She has also taught design and illustration at Otis College of Art and Design. Amy had worked in many media: assemblage, clay, painting, and digital arts. Amy uses both digital photography and digital painting techniques. Her inspiration comes from nature and succulent plants. She is fascinated with the way light illuminates objects and casts interesting shadows.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.