This item is Discontinued.

Trademark Fine Art Amy Vangsgard 'Cat In The Fish Bowl' Canvas Art, 14x19 ALI37993-C1419GG

Amy Vangsgard 'Cat In The Fish Bowl' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI37993-C1419GG
  • Zoro # G001442479
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI37993-C1419GG
Zoro #
G001442479
UPC #
192664481513
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Bold & Eclectic Modern
Subject
Abstract
Artist
Amy Vangsgard

Description

  • Artist: Amy Vangsgard
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features orange blue and yellow paint thrown in an abstract scene.

All of my life I have loved color. Through my art, I hope to communicate the amazing experience I have when I view the world of color around us. I am fascinated by the way light illuminates plants from behind with the beauty of glowing colors; the way colors change when one color is juxtaposed against another; and the way colors can take on a mood and affect the way we feel. I would like to share the great joy that color brings into my life by creating new ways to experience color with those who view my artwork.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.