Amy Vangsgard 'Flowering Tree I' B Canvas Art, 12x32
Mfr # AV016B-C1232GG
Zoro # G601475136
Key Features
- Size 12 in x 32 in
- Artist Amy Vangsgard
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Illustration
Product Information
- Brand Trademark Fine Art
- MFR # AV016B-C1232GG
- Zoro # G601475136
- UPC # 886511153417
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 32 in |
Details
Description
- Artist: Amy Vangsgard
- Subject: Illustration
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features flowers on a tree.
Amy Vangsgard live in Los Angeles, CA. She graduated from Art Center College of Design. For over 20 years Amy has been an award winning free-lance illustrator. She has also taught design and illustration at Otis College of Art and Design. Amy had worked in many media: assemblage, clay, painting and digital arts. Amy uses both digital photography and digital painting techniques. Her inspiration comes from nature and succulent plants. She is fascinated with the way light illuminates objects and casts interesting shadows.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 18" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-1860)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0320-C1824GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- Trademark Fine Art Wall Art & Decor