Andy Westface 'Faith' Canvas Art, 12x19
Mfr # ALI10675-C1219GG
Zoro # G001353379
Key Features
- Artist Andy Westface
- Style Modern & Contemporary
- Subject Figurative
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI10675-C1219GG
- Zoro # G001353379
- UPC # 191344729921
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Description
- Artist: Andy Westface
- Subject: Figurative
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a skull made out of colored tiles.
Hi, My name is Andy Westface. I�m a freelance Illustrator from Hong Kong who works in mostly digital art. I started to draw when I was a child, and I loved to sketching on my school books all the time, so I become a artist when I grow up. And I love the minimalism and simplicity style of vector art, I love that simple but clear and strong feeling so much. I love to dream about dreams, and love the rainbow colours too. So I always want to create some colourful works that is full of positive power about catching dreams.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON HVL402 Series Executive High-Back Chair, Brown Vinyl (HVL402.EN45)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0043-2-MOON-TBL-BLUE-E-GG)
- GIFTMARK Giftmark 3100W Child's Colonial Rocking Chair White (3100W)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- BETTER OFFICE PRODUCTS Famous Inspirational Quotes, Elegant Black & Gold Motif, Motivational Card Deck, 100PK (64553)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- Trademark Fine Art Wall Art & Decor