Andy Westface 'To Be A Unicorn' Canvas Art, 18x24
Mfr # ALI10703-C1824GG
Zoro # G501344396
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Fantasy
- Artist Andy Westface
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI10703-C1824GG
- Zoro # G501344396
- UPC # 191344731054
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Andy Westface
- Subject: Fantasy
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a unicorn jumping on a pink background.
Hi, My name is Andy Westface. I�m a freelance Illustrator from Hong Kong who works in mostly digital art. I started to draw when I was a child, and I loved to sketching on my school books all the time, so I become a artist when I grow up. And I love the minimalism and simplicity style of vector art, I love that simple but clear and strong feeling so much. I love to dream about dreams, and love the rainbow colours too. So I always want to create some colourful works that is full of positive power about catching dreams.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/2" to 21-1/2", Gray (WL-A277-GY-GG)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg - White Oak (01243006WK6)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- Trademark Fine Art Wall Art & Decor