This item is Discontinued.

Trademark Fine Art Angie Livingstone 'Nosey Fox' Canvas Art, 18x24 ALI38090-C1824GG

Angie Livingstone 'Nosey Fox' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI38090-C1824GG
  • Zoro # G001453055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI38090-C1824GG
Zoro #
G001453055
UPC #
192664485405
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Angie Livingstone
Subject
Animals
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Angie Livingstone
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a fox standing in the center of a watercolor scene.

Angie is a full time professional artist from a small town on the banks of the River Tay in Fife, Scotland. A graduate of Duncan of Jordanstone College of Art in Dundee where she gained a B. A. Hon�s in Art and Design before working for several years as a greeting card artist at Valentines of Dundee. She now specializes in thickly textured and heavily embellished paintings with a touch of magic and sparkle. Her paintings usually include hares, foxes and other woodland animals always with a hint of the mystical. She also enjoys creating loosely styled, vibrant watercolours and more detailed watercolour and ink designs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.