This item is Discontinued.

Trademark Fine Art Anne Cote 'Petit Renne' Canvas Art, 18x24 ALI38098-C1824GG

Anne Cote 'Petit Renne' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI38098-C1824GG
  • Zoro # G301441691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI38098-C1824GG
Zoro #
G301441691
UPC #
192664485726
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemporary
Artist
Anne Cote
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Anne Cote
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a deer over a blue background.

Anne Cotes linguistic background is colourful. She speaks four languages: French, Spanish, English and Illustration. Her art work is playful and lively yet dreamy and mysterious. Born in Montreal, Quebec, Anne has earned a Bachelor's Degree in Graphic Design and a Bachelor's Degree in Visual Art from the University of Quebec, Canada. Many Advertising Agencies and Publishers have benefited from Anne's gift as an Illustrator and Graphic Designer. She has taught Graphic design and Illustration in Canada and South America. Most of her inspirations come from her passion for other cultures. Anne is currently working as a graphic designer and is based in Ottawa, Canada

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.