This item is Discontinued.

Trademark Fine Art Anthony Casay 'Sunset Coast 7' Canvas Art, 18x24 ALI20407-C1824GG

Anthony Casay 'Sunset Coast 7' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI20407-C1824GG
  • Zoro # G801404875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI20407-C1824GG
Zoro #
G801404875
UPC #
192055536549
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Anthony Casay

Description

  • Artist: Anthony Casay
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features large waves crashing onto a beach.

Anthony Casay was born in Madrid, Spain, in 1942. Moving to Mexico City with his family, he started painting at a young age, winning several competitions in local art exhibitions. At seventeen he began hosting, directing and producing children television programs that incorporated his own designs and drawings. At this time, he also started a musical career playing drums in a local band and going on to playing back up for well known American top 40 singing groups of the 50s and 60s. In the United States, he continued his painting and was recognized for his seascapes, selling his artwork across the country. He was admired by many celebrities and had many commissions: the largest being 125 x 65 feet which hangs in the EF Hutton offices in NYC.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.