Anthony Paladino 'Watkins Glen' Canvas Art, 12x19
Mfr # ALI24792-C1219GG
Zoro # G301394539
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Still Life
- Artist Anthony Paladino
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI24792-C1219GG
- Zoro # G301394539
- UPC # 192055789969
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Description
- Artist: Anthony Paladino
- Subject: Still Life
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a waterfall in the center of a rocky scene.
As a photographer I once read that in life, find what you love to do and do it to the best of your ability. I also read that what you love to do the most in life is what you should do to earn your wages. I can attest to both statements as in my youth I always had a passion for art and learning.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- SLIPPERS White, Open Toe Slippers - SPA, PK 100 (HA-AC-019)
- CRAMER Polyurethane 24" to 34-1/2", No Arms, Black (TRMH4-2RK-2)
- FLASH FURNITURE Stack Chair, White Plastic, Sled Base (RUT-2-WH-GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- Trademark Fine Art Wall Art & Decor