This item is Discontinued.

Trademark Fine Art Anton Pieck 'Skating On The Lake' Canvas Art, 12x19 ALI38398-C1219GG

Anton Pieck 'Skating On The Lake' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI38398-C1219GG
  • Zoro # G601450096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI38398-C1219GG
Zoro #
G601450096
UPC #
192664502959
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
People
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Anton Pieck

Description

  • Artist: Anton Pieck
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features people ice skating over a frozen lake in the city.

Anton Pieck (1895 � 1987) is the best-known Dutch illustrator of the twentieth century. His work is characterized by its nostalgic, fairytale-like feel. The past, especially the 19th century, is what inspired Anton Pieck. He developed his own unique style, which spoke to millions of people all over the world, and it still does now. Romantic irony and comic scenes seemed to suit Pieck perfectly. He was an inexhaustible source of ideas and had an eye for detail and nuances.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.