This item is Discontinued.

Trademark Fine Art Ariane Moshayedi 'City Lightshow' Canvas Art, 16x24 AM0019-C1624GG

Ariane Moshayedi 'City Lightshow' Canvas Art, 16x24 (Discontinued)

  • Mfr # AM0019-C1624GG
  • Zoro # G201467517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM0019-C1624GG
Zoro #
G201467517
UPC #
886511131446
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Ariane Moshayedi
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Photography

Description

  • Artist: Ariane Moshayedi
  • Subject: Photography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This gallery wrapped art piece features a photograph of the city lights.

Arianne Moshayedi is a New York based photographer. Her art work is inspired by natural lighting, interesting atmospheres, and people who come in her life. She specializes in relaxed compositions that bring out her unique personality. Arianne was never trained in photography, she learned from other photographers and taking a few courses.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.