This item is Discontinued.

Trademark Fine Art Arie Reinhardt Taylor 'Old Red' Canvas Art, 14x19 ALI15691-C1419GG

Arie Reinhardt Taylor 'Old Red' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI15691-C1419GG
  • Zoro # G001373391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI15691-C1419GG
Zoro #
G001373391
UPC #
192055745217
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Landscape
Artist
Arie Reinhardt Taylor
Style
Cottage / Country
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Arie Reinhardt Taylor
  • Subject: Landscape
  • Style: Cottage / Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman feeding chickens and roosters.

Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.