This item is Discontinued.

Trademark Fine Art Artpoptart 'Beauty Rose' Canvas Art, 14x19 ALI15770-C1419GG

Artpoptart 'Beauty Rose' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI15770-C1419GG
  • Zoro # G001369400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI15770-C1419GG
Zoro #
G001369400
UPC #
192055131744
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Figurative
Style
Bold & Eclectic Modern
Artist
Artpoptart
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Artpoptart
  • Subject: Figurative
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rose inside a glass dish in the center of a black scene.

Making a living as an artist almost happened accidentally. I had been out of college for a few years and jumping from job to job unsatisfied when one night I decided to have fun and paint over an old painting I detested from school. I painted over it using spray paint and acrylic in gold and primary colors and it turned into sort of an geometric art deco inspired creation. I decided to try my luck online and listed it the next day. I now have 85 pieces listed and have made over 300 sales.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.