This item is Discontinued.

Trademark Fine Art Ata Alishahi 'Spring Flowers And Bird 6' Canvas Art, 30x47 ALI22413-C3047GG

Ata Alishahi 'Spring Flowers And Bird 6' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI22413-C3047GG
  • Zoro # G101376230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI22413-C3047GG
Zoro #
G101376230
UPC #
192055634184
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Artist
Ata Alishahi
Style
Modern & Contemporary

Description

  • Artist: Ata Alishahi
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a small blue bird in the center of an abstract scene.

When I make art, whatever my medium, I enter an internal world of light and creativity, and I escape the external world of shadow and destruction. While I am painting, I not only live in this light-filled world, I create it. In this sense, I have always made art for myself: to alleviate my own suffering and the painful memories of the war and violence I witnessed, even as a child. Yet although this work is therapeutic for me, my finished pieces also ask the viewer to join me in experiencing these beautiful worlds, and celebrating the triumph of light and color over darkness.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.