This item is Discontinued.

Trademark Fine Art August Macke 'Riding Around The Indian Tent' Canvas Art, 18x24 AA00061-C1824GG

August Macke 'Riding Around The Indian Tent' Canvas Art, 18x24 (Discontinued)

  • Mfr # AA00061-C1824GG
  • Zoro # G701335941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00061-C1824GG
Zoro #
G701335941
UPC #
192055039361
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
People
Style
Mid-Century
Artist
August Macke
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: August Macke
  • Subject: People
  • Style: Mid-Century
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features people sitting on the back of horses in a field.

August Macke was one of the leading members of the German Expressionist group Der Blaue Reiter (The Blue Rider). He lived during a particularly innovative time for German art he saw the development of the main German Expressionist movements as well as the arrival of the successive avant-garde movements which were forming in the rest of Europe. Like a true artist of his time, Macke knew how to integrate into his painting the elements of the avant-garde which most interested him.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.