This item is Discontinued.

Trademark Fine Art 'Bal du Grand Prix' Canvas Art, 12x19 ALI0308-C1219GG

'Bal du Grand Prix' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI0308-C1219GG
  • Zoro # G101333585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0308-C1219GG
Zoro #
G101333585
UPC #
886511347380
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Anonymous
Subject
Vintage Advertisements
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Anonymous
  • Subject: Vintage Advertisements
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery-wrapped art piece features a woman holding a long scarf and the moon in the background.

These posters got their start in the late 1800s when brands hired artists and illustrators to create their ads and announcements for various products such as chocolates, alcohol, soap, or cigarettes. This was the time when the development of mass printing emerged and this new technology allowed for low-cost reproductions with vibrant colors. These works on posters became more affordable than original art and grew in popularity. This new industry attracted many aspiring artists looking to generate revenue from their work. The commercial success of these posters began the trend of the vintage poster which has continued into the 21st century.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.