This item is Discontinued.

Trademark Fine Art Balazs Solti 'The Winner' Canvas Art, 35x47 ALI1384-C3547GG

Balazs Solti 'The Winner' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI1384-C3547GG
  • Zoro # G301363368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI1384-C3547GG
Zoro #
G301363368
UPC #
190836179992
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Pop Art
Style
Contemporary
Artist
Balazs Solti
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Balazs Solti
  • Subject: Pop Art
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a drawing of a panda bear with only one black eye wearing two bright blue boxing gloves.

Balazs Solti is a self-taught freelance illustrator from Budapest, Hungary who started his illustration career in 2010. In his works he combines modern design influences and an affection for pop culture to create detailed graphics with a little humor, including a collection of animal and skull portraits.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.