Barbara Keith 'German Shepherd' Canvas Art, 24x32
Mfr # ALI25138-C2432GG
Zoro # G401395962
Key Features
- Subject Animals
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Barbara Keith
Product Information
- Brand Trademark Fine Art
- MFR # ALI25138-C2432GG
- Zoro # G401395962
- UPC # 192055830999
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Barbara Keith
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a German shepherd in the center of a gray scene.
Barbara Keith was born in 1946 in Cleveland, OH. At about the age of four she began to draw and from there she continued to grow and excel. For the most part Barbara is self taught, though she did try a commercial art school for one and a half years. After her brief period at art school she discovered how blending colors on the canvas as she painted created more depth in her painting. Barbaras personal preference of subject matter is predator animals specifically large cats. She says that there is just "something about their majesty" that attracts her to them.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Off White Gloss (226351)
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- LUXOR Stackable School Chair with Wheels and Storage (MBS-CHAIR)
- SAFCO Round Stool, Height Range 16" to 21", Polyurethane Black (3434BL)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- FEIT ELECTRIC SECURITY LT CAMRA MTN (SEC3000CAMWIFI)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- Trademark Fine Art Wall Art & Decor