This item is Discontinued.

Trademark Fine Art Barbara Keith 'Japanese Bobtail' Canvas Art, 24x32 ALI25221-C2432GG

Barbara Keith 'Japanese Bobtail' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI25221-C2432GG
  • Zoro # G701413618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI25221-C2432GG
Zoro #
G701413618
UPC #
192055834317
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Barbara Keith
Subject
Animals

Description

  • Artist: Barbara Keith
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an illustration of Bobtail cats.

Barbara Keith was born in 1946 in Cleveland, OH. At about the age of four she began to draw and from there she continued to grow and excel. For the most part Barbara is self taught, though she did try a commercial art school for one and a half years. After her brief period at art school she discovered how blending colors on the canvas as she painted created more depth in her painting. Barbaras personal preference of subject matter is predator animals specifically large cats. She says that there is just "something about their majesty" that attracts her to them.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.