This item is Discontinued.

Trademark Fine Art Barbara Mock 'Blue Ribbon Topiary' Canvas Art, 12x19 ALI39015-C1219GG

Barbara Mock 'Blue Ribbon Topiary' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI39015-C1219GG
  • Zoro # G601452595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI39015-C1219GG
Zoro #
G601452595
UPC #
192664533434
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Barbara Mock
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral

Description

  • Artist: Barbara Mock
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a tree full of flowers in the center of the frame.

Prominent Colors: White, Light Blue, Red, Blue, Pink, Purple, Tan, Grey

Barbara Mock has been on a lifetime journey pursuing her dream of becoming an artist. Her love of nature and flowers always finds it's way into her paintings. Her favorite subjects are garden scenes, florals, holiday and country scenes. Her images have been licensed for needlework, decorator art prints, tapestries, calendars, wallpaper, cards, puzzles, and many other products. She lives in the beautiful north Georgia mountains with her husband Jim and their dog, Penny.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.