This item is Discontinued.

Trademark Fine Art Barbara Mock 'Large Sunflower Seed Packet' Canvas Art, 16x24 ALI39023-C1624GG

Barbara Mock 'Large Sunflower Seed Packet' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI39023-C1624GG
  • Zoro # G701453263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI39023-C1624GG
Zoro #
G701453263
UPC #
192664533762
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Barbara Mock
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Cuisine

Description

  • Artist: Barbara Mock
  • Subject: Cuisine
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a sunflower over a blue background.

Prominent Colors: Wine, Yellow, Light Blue, White, Green, Brown

Barbara Mock has been on a lifetime journey pursuing her dream of becoming an artist. Her love of nature and flowers always finds it's way into her paintings. Her favorite subjects are garden scenes, florals, holiday and country scenes. Her images have been licensed for needlework, decorator art prints, tapestries, calendars, wallpaper, cards, puzzles, and many other products. She lives in the beautiful north Georgia mountains with her husband Jim and their dog, Penny.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.