This item is Discontinued.

Trademark Fine Art Beata Czyzowska Young 'BC A day with no view' Canvas Art, 12x19 BC00540-C1219GG

Beata Czyzowska Young 'BC A day with no view' Canvas Art, 12x19 (Discontinued)

  • Mfr # BC00540-C1219GG
  • Zoro # G001476665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC00540-C1219GG
Zoro #
G001476665
UPC #
194189035202
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Beata Czyzowska Young
Subject
Landscape
Style
Coastal
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Beata Czyzowska Young
  • Subject: Landscape
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a grayscale photograph of the ocean waves and coastline.

Prominent Colors: White, Grey

Beata Czyzowska-Young is a photographer based in Sydney, Australia. She started taking pictures in 2005 when she purchased her first digital camera. Since then Beata has enjoyed capturing the world around her. Nature is Beata's biggest inspiration. She especially enjoys the abstract qualities in landscapes and plant life she photographs. Beata loves experimenting with light, while breaking all the rules of photography to achieve something beautiful and dreamy. This produces a fairytale-like result. Beata has been published in many magazines around the world and her work has been featured on CD and book covers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.