'Betty the Butterfly' Canvas Art, 8x10
Mfr # CC008-C810GG
Zoro # G701505665
Key Features
- Size 8 in x 10 in
- Style Contemporary
- Artist Trademark
- Product Type Gallery-Wrapped Canvas Art
- Subject Children's Art
Product Information
- Brand Trademark Fine Art
- MFR # CC008-C810GG
- Zoro # G701505665
- UPC # 886511082830
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 10 in |
Details
Description
- Artist: Trademark
- Subject: Children's Art
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a butterfly.
These fun images are great additions to nurseries and children's rooms for the little ones to enjoy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- NORTHLIGHT SEASONAL Traditional Solid Red Velvet Christmas Stocking (31755163)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- SECO Poster Snap Frame, 36" x 48", Black (32SN3648BLACK)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- Trademark Fine Art Wall Art & Decor