Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19
Mfr # ALI40113-C1419GG
Zoro # G601463027
Key Features
- Artist Beverly Johnston
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # ALI40113-C1419GG
- Zoro # G601463027
- UPC # 192664601416
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Beverly Johnston
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features four colorful birdhouses in a garden.
Beverly Johnston attended the Kansas City Art Institute and soon after worked as a card designer for Hallmark Cards. After she left Hallmark, Beverly had her own freelance commercial art studio for 15 years doing book illustration, logos, advertising art, coloring books and activity books. She has published 18 books for decoration painters and taught decoration painting classes for 10 years.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- TRADEMARK FINE ART Carrie Schmitt 'Here Comes The Sun' Canvas Art, 24x32 (ALI5307-C2432GG)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x42", 30" W, 42" L, 31.125" H, Laminate Top (XU-WALTB-3042-T2230-GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- Trademark Fine Art Wall Art & Decor