This item is Discontinued.

Trademark Fine Art Bill Makinson 'Old Spanish Trail' Canvas Art, 24x32 ALI38812-C2432GG

Bill Makinson 'Old Spanish Trail' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI38812-C2432GG
  • Zoro # G801454924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI38812-C2432GG
Zoro #
G801454924
UPC #
192664521066
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Bill Makinson
Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Style
Rustic

Description

  • Artist: Bill Makinson
  • Subject: Landscape
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a dirt path running through a landscape.

Although I had no formal training, it was obvious at school that I had a gift for art and crafts. I was happy doing bookbinding with artistic gold leaf lettering embossed on the cover and spine, but I was thrilled when it was the art lesson and always attempted more adventurous subjects. Drawing on location at a local farm was always a memorable time. Music and sport were other subjects that I excelled. Woodwork was a particularly favourite subject that I was skilled at, and making furniture was something I would have like to have done on leaving school. But things don�t always work according to plan and I suppose I am lucky just how things have turned out.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.