This item is Discontinued.

Trademark Fine Art Blue Moon 'Holiday' Canvas Art, 18x24 BM003-C1824GG

Blue Moon 'Holiday' Canvas Art, 18x24 (Discontinued)

  • Mfr # BM003-C1824GG
  • Zoro # G601505819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM003-C1824GG
Zoro #
G601505819
UPC #
886511718821
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Blue Moon
Style
Contemporary
Art
Blue Moon

Description

Show your devotion for the unique and Artfully Crafted flavor of Blue Moon with this high resolution stretched canvas. This officially licensed artwork is a reproduction of the actual hand painted art used in the Blue Moon advertising campaign. This is a must have for the Blue Moon enthusiast.

  • Art: Blue Moon
  • Subject: Blue Moon
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Blue Moon Belgian White on a table alongside their seasonal Winter Abbey Ale, with a snowy night scene outside the decorated window.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.