This item is Discontinued.

Trademark Fine Art Botticelli 'Adoration Of The Magi' Canvas Art, 35x47 AA00065-C3547GG

Botticelli 'Adoration Of The Magi' Canvas Art, 35x47 (Discontinued)

  • Mfr # AA00065-C3547GG
  • Zoro # G701336528
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00065-C3547GG
Zoro #
G701336528
UPC #
192055039545
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Botticelli
Subject
People
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Botticelli
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a group of people standing in a busy scene.

Alessandro di Mariano di Vanni Filipepi (1445 - 17 May, 1510), also known as Sandro Botticelli, was an Italian painter of the Early Renaissance period.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.