This item is Discontinued.

Trademark Fine Art British School 'The Cholmondeley Ladies' Canvas Art, 24x47 AA00197-C2447GG

British School 'The Cholmondeley Ladies' Canvas Art, 24x47 (Discontinued)

  • Mfr # AA00197-C2447GG
  • Zoro # G001337003
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00197-C2447GG
Zoro #
G001337003
UPC #
192055044822
Country of Origin
United States

Dimensions

Size
24 in x 47 in

Details

Style
Traditional
Subject
People
Artist
British School
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: British School
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two woman holding children in their arms in bed.

While the artist is unknown, the work is thought to have been painted by the Cholmondeley family's estate in Cheshire. The pose in the piece is not a common British pose for paintings of the time. The pose is often seen in tomb sculptures.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.