This item is Discontinued.

No Product Image Available

Brookview Studio 'County Fair' Multi Panel Art Set Small (Discontinued)

  • Mfr # WAP00878-3PC-SET-SM
  • Zoro # G201658885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP00878-3PC-SET-SM
Zoro #
G201658885
UPC #
192055178541
Country of Origin
United States

Dimensions

Overall Dimensions
24" x 32"
Panel Dimensions
6" x 24", 20" x 24", 6" x 24"
Size
Small

Details

Product Type
Multi Panel Canvas Art Set
Style
Modern Rustic
Subject
Architecture
Artist
Brookview Studio

Description

  • Artist: Brookview Studio

  • Subject: Architecture

  • Style: Modern Rustic

  • Product Type: Multi Panel Canvas Art Set

  • Panel Dimensions: 6" x 24", 20" x 24", 6" x 24"

  • Overall Dimensions: 24" x 32"

  • Made in USA


This ready to hang, gallery-wrapped multi panel canvas art set features a cropped view of a Ferris wheel against a blue sky.


Brookview Studio captures carefree and beautiful moments in their stunning photography collections. Inspired by travel and nature and captivated by color and light, Brookview's photos transport the viewer to special places and moments. Whether summer gardens or sunlit shores, country lanes or beach paths, or the charming corners of their favorite cities, we're happy to be along to catch a glimpse.


Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.